Zoro Homepage

Ash Valve Only Cycling Trim in Brushed Nickel

  • Mfr # T58911BN

  • Zoro # G210332004


product price: $93.05
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
7.38 in
Width
7.38 in
Height
4 in
Weight
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58911BN
Zoro #
G210332004
UPC #
26508352922
Country of Origin
United States

Dimensions

Length
7.38 in
Width
7.38 in
Height
4 in

Details

Color
Silver
Weight
1.5 lb
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •Lever handle makes it easy to adjust the water
  • •Complies with americans with disabilities act (ada) specifications
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.