Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ash Valve Only Cycling Trim in Chrome

  • Mfr # T58911

  • Zoro # G110332012


product price: $56.89
/ea

Key Features

Color
Silver
Length
7.6 in
Width
7.3 in
Height
4.5 in
Weight
1.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58911
Zoro #
G110332012
UPC #
26508352908
Country of Origin
United States

Dimensions

Length
7.6 in
Width
7.3 in
Height
4.5 in

Details

Color
Silver
Weight
1.25 lb
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •Complies with americans with disabilities act (ada) specifications
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.