Ashville 24 Towel Bar Ch
Mfr # DN7924CH
Zoro # G812373887
product price: $27.99
/eaKey Features
Finish
Chrome
Bar Length
26.06 in
Width
4.8 in
Height
2.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN7924CH
Zoro #
G812373887
UPC #
34584018427
Country of Origin
China
Dimensions
Bar Length
26.06 in
Width
4.8 in
Height
2.9 in
Details
Finish
Chrome
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •included template and mounting hardware take the guesswork out of installation
- •includes stamped steel mounting bracket
- •corrosion resistant
- •limited lifetime warranty
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.