Ashville Pivot Paper Holder Brb
Mfr # DN7908BRB
Zoro # G212373098
product price: $29.19
/eaKey Features
Width
4.9 in
Length
11 in
Depth
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN7908BRB
Zoro #
G212373098
UPC #
34584018359
Country of Origin
China
Dimensions
Width
4.9 in
Length
11 in
Depth
3 in
Details
Finish
Mediterranean Bronze
Description
- •mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- •pivoting paper holder
- •included template and mounting hardware take the guesswork out of installation
- •includes stamped steel mounting bracket
- •corrosion resistant
- •limited lifetime warranty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.