Zoro Homepage

Attune 8-Function 4 Diameter Showerhead in Chrome

  • Mfr # 218W0

  • Zoro # G810331971


product price: $31.05
/ea

Key Features

Color
Silver
Length
6.5 in
Width
4.8 in
Weight
0.55 lb
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218W0
Zoro #
G810331971
UPC #
26508343050
Country of Origin
Unknown

Dimensions

Length
6.5 in
Width
4.8 in
Face Diameter
4 in
Depth
0.9 in

Details

Color
Silver
Weight
0.55 lb
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •In Moen's chrome finish
  • •Covered under Moen's 1 year warranty
  • •Coordinates with other items from Moen's Attune collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.