
Attune 8-Function 4 Diameter Showerhead in Spot Resistant Nickel
Mfr # 218W0SRN
Zoro # G810331995
product price: $40.85
/eaKey Features
Color
Silver
Length
6.54 in
Width
4.8 in
Weight
0.55 lb
Finish
Spot Resistant Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218W0SRN
Zoro #
G810331995
UPC #
26508343067
Country of Origin
China
Dimensions
Length
6.54 in
Width
4.8 in
Face Diameter
4 in
Depth
1.18 in
Details
Color
Silver
Weight
0.55 lb
Finish
Spot Resistant Nickel
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •4" diameter spray head wallmount
- •Eight-function pause; full spray; downpour; relaxing massage; massage; rinse
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.