Zoro Homepage

Attune 8-Function 4.75 Diameter Showerhead with Handshower in Chrome

  • Mfr # 218C0

  • Zoro # G410331968


product price: $64.95
/ea

Key Features

Color
Silver
Length
4.5 in
Width
7.125 in
Weight
1.9 lb
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218C0
Zoro #
G410331968
UPC #
26508343029
Country of Origin
Unknown

Dimensions

Length
4.5 in
Width
7.125 in
Face Diameter
4.75 in
Depth
13 in

Details

Color
Silver
Weight
1.9 lb
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •4.75" diameter spray head showerhead with handshower
  • •Eight-function pause; intensify; downpour; massage; relaxing spray
  • •Meets epa watersense(r) criteria to conserve water without sacrificing performance
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.