
Attune Handheld Shower in Spot Resistant Nickel
Mfr # 218H0SRN
Zoro # G010332044
product price: $63.95
/eaKey Features
Color
Silver
Length
4 in
Width
5.63 in
Weight
3.775 lb
Finish
Spot Resistant Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218H0SRN
Zoro #
G010332044
UPC #
26508343043
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 in
Width
5.63 in
Depth
12.25 in
Details
Color
Silver
Weight
3.775 lb
Finish
Spot Resistant Nickel
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •Six-function 4" diameter spray head handshower
- •Full spray; downpour; relaxing massage; massage; rinse
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.