1.2 gpf, Urinal Automatic Flush Valve, Chrome, 3/4" IPS (Discontinued)
- Mfr # 8311-01
- Zoro # G6304055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8311-01
Zoro #
G6304055
UPC #
026508199077
Country of Origin
United States
Dimensions
Inlet Size
3/4 in IPS
Manufacturers Warranty Length
5 yr
Details
Fixture Connection
Top Spud
Brand and Series
Moen Commercial
Flush Mode
Single Flush
Gallons per Flush
1.2
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Power Source
(4)AA Batteries
Battery Life
8 yr @ 500,000 Flushes/Month
Pressure Range
10 to 125 psi
Standards
IAPMO and CSA to Meet ASME A112.19.2M, ADA
Valve Design
Piston
Sensor Range
36 in
Connection Location
Left or Right Hand
Green Certification or Other Recognition
WaterSense Approved
Finish
Chrome
Fixture Type
Urinal
Includes
High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Adjustable Tailpiece, Spud Coupling and Flange for Top Spud Connection
Item
Automatic Flush Valve
Exposed/Concealed
Exposed
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.