0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4" IPS (Discontinued)
- Mfr # 8315-01
- Zoro # G6304046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8315-01
Zoro #
G6304046
UPC #
026508199084
Country of Origin
United States
Dimensions
Inlet Size
3/4 in IPS
Manufacturers Warranty Length
5 yr
Details
Fixture Connection
Top Spud
Brand and Series
Moen Commercial
Flush Mode
Single Flush
Gallons per Flush
0.5
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Exposed/Concealed
Exposed
Power Source
(4)AA Batteries
Fixture Type
Urinal
Finish
Chrome
Sensor Range
36 in
Connection Location
Left or Right Hand
Green Certification or Other Recognition
WaterSense Approved
Battery Life
8 yr @ 500,000 Flushes/Month
Standards
IAPMO and CSA to Meet ASME A112.19.2M, ASSE 1037, ADA, BAA
Valve Design
Piston
Pressure Range
10 to 125 psi
Includes
High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Adjustable Tailpiece, Spud Coupling and Flange for Top Spud Connection
Item
Automatic Flush Valve
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.