Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avery Kit 3 18 Tb/Tr/Ph Bn

  • Mfr # DN3133BN

  • Zoro # G808473959


product price: $35.25
/ea

Key Features

Length (In.)
19.17 in
Height
2.95 in
Finish
Brushed Nickel
Width (In.)
8.58 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN3133BN
Zoro #
G808473959
UPC #
34584013279
Country of Origin
China

Dimensions

Length (In.)
19.17 in
Height
2.95 in
Width (In.)
8.58 in

Details

Finish
Brushed Nickel
Application
Residential

Description


Brushed Nickel finish
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.