Zoro Homepage

Avira 4F W/ Hydroboost Wm Chr

  • Mfr # 26313

  • Zoro # G908596862


product price: $64.15
/ea

Key Features

Finish
Chrome
Length (In.)
4.188 in
Standards
WaterSense Listed
Height
9.188 in
Width
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26313
Zoro #
G908596862
UPC #
26508246924
Country of Origin
China

Dimensions

Length (In.)
4.188 in
Height
9.188 in
Width
6.375 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •4" diameter spray head wallmount
  • •four-function combination spray for more variety
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.