
Banbury 18X1.25 Grab Bar Bn W/ P&M
Mfr # MYG2618BN
Zoro # G408473960
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
21.535 in
Finish
Brushed Nickel
Width
3.425 in
Height
3.346 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYG2618BN
Zoro #
G408473960
UPC #
34584030146
Country of Origin
China
Dimensions
Length
21.535 in
Width
3.425 in
Height
3.346 in
Details
Finish
Brushed Nickel
Application
Residential
Description
the securemount design allows for secure and lasting installation into any stud at any angle
- •brushed nickel finish brings the warm look of stainless to your bath
- •supports up to 500 lbs.
- •complies with Americans with Disabilities Act (ADA) specifications
- •16" bar length
- •1.25" bar diameter
- •grip pad provides a comfortable, secure hold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.