Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banbury 24 Towel Bar Bl

  • Mfr # Y2624BL

  • Zoro # G708448712


product price: $42.79
/ea

Key Features

Finish
Matte Black
Width
4.6 in
Height
1.6 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2624BL
Zoro #
G708448712
UPC #
34584033956
Country of Origin
Unknown

Dimensions

Width
4.6 in
Height
1.6 in
Length
25.2 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.