Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banbury 24 Towel Bar Bn

  • Mfr # Y2624BN

  • Zoro # G212370943


product price: $33.39
/ea

Key Features

Finish
Brushed Nickel
Bar Length
4.57 in
Width
2.36 in
Height
25.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2624BN
Zoro #
G212370943
UPC #
34584012678
Country of Origin
China

Dimensions

Bar Length
4.57 in
Width
2.36 in
Height
25.04 in

Details

Finish
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.