Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banbury 5F Wm Sh Glc

  • Mfr # 23016W

  • Zoro # G708590497


product price: $72.65
/ea

Key Features

Finish
Glacier
Height
4.1 in
Width
4.7 in
Length
6.7 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23016W
Zoro #
G708590497
UPC #
26508206669
Country of Origin
China

Dimensions

Height
4.1 in
Width
4.7 in
Length
6.7 in

Details

Finish
Glacier
Application
Residential

Description

glacier finish for a bright, clean white look


  • •4" diameter spray head
  • •five-function combination spray for more variety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.