
Moen Banbury Brushed Nickel Bathroom Faucet 8-16 in. (Discontinued)
- Mfr # WS84924SRN
- Zoro # G8641189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS84924SRN
Zoro #
G8641189
UPC #
26508262436
Country of Origin
United States
Dimensions
Length
13.125 In
Width
9.125 In
Height
5.500 In
Details
Finish
Spot Resist Brushed Nickel
Handle Type
Single 2 Handle Lever
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of traditional homeowners. *
- • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath. *
- • Two-handle lever handle makes it easy to adjust the water. *
- • Faucet handles can be installed between 8" to 16" for a more customized widespread installation. *
- • Complies with Americans with Disabilities Act (ADA) specifications. *
- • Features Duralock quick connect system for easy installation. *
- • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.