Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Moen Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. 84943BL

Moen Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (Discontinued)

  • Mfr # 84943BL
  • Zoro # G609101525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84943BL
Zoro #
G609101525
UPC #
26508345672
Country of Origin
United States

Description

The Banbury collection highlights a timeless nostalgia for Traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of Traditional homeowners. Third-party certified to WaterSense, ASME A112.18.1/CSA B125.1, and all applicable requirements referenced therein. Certified to NSF 61/9 & 372. Products marked with 1.2 GPM are compliant with California water efficiency regulations. Complies with California Proposition 65 and with the Federal Safe Drinking Water Act. 1234 cartridge design. Nonmetallic and stainless steel material cartridge.


  • • Matte Black Finish is the perfect complement to modern spaces
  • • Two-handle lever handle makes it easy to adjust the water
  • • 4" centerset design allows for easy installation
  • • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • • Metal construction with various finishes identified by suffix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.