Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banbury Pivoting Paper Holder in Matte Black

  • Mfr # Y2608BL

  • Zoro # G910332175


product price: $36.49
/ea

Key Features

Color
Black
Depth
11.57 in
Finish
Matte Black
Width
5.12 in
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2608BL
Zoro #
G910332175
UPC #
34584033932
Country of Origin
Unknown

Dimensions

Depth
11.57 in
Width
5.12 in
Length
7.87 in

Details

Color
Black
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Pivoting paper holder
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.