Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banbury Roman Tub Srn

  • Mfr # 86924SRN

  • Zoro # G508463243


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
6.125 in
Width
9.125 in
Application
Residential
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86924SRN
Zoro #
G508463243
UPC #
26508237397
Country of Origin
United States

Dimensions

Height
6.125 in
Width
9.125 in
Length
13.25 in

Details

Finish
Spot Resist Brushed Nickel
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •two-handle lever handle makes it easy to adjust the water
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.