Banbury Two-Handle High Arc Bathroom Faucet in Spot Resistant Nickel

  • Mfr # P84947SRNSP

  • Zoro # G710331668


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread
Finish
Spot-Resistant Nickel
Handle Type
Lever
Number of Handles
Two
Weight
51.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P84947SRNSP
Zoro #
G710331668
UPC #
26508368220
Country of Origin
United States

Dimensions

Depth
19.5 in
Length
40.5 in
Width
20.25 in

Details

Mounting Type
Widespread
Finish
Spot-Resistant Nickel
Handle Type
Lever
Number of Handles
Two
Weight
51.5 lb
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Color
Silver
Application
Bathroom
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Two-handle lever handle makes it easy to adjust the water
  • •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.