Zoro Homepage

Bar Wand Kit Bl

  • Mfr # 140246BL

  • Zoro # G408465521


product price: $79.05
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
2.6 in
Height
1.9 in
Overall Length (In.)
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140246BL
Zoro #
G408465521
UPC #
26508232217
Country of Origin
China

Dimensions

Width
2.6 in
Height
1.9 in
Overall Length (In.)
3.1 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces and sleek stainless and chrome accent pieces
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.