Zoro Homepage

Bathroom Faucet, 4-1/2" H, 5-1/2" Spout L

  • Mfr # 8215F12

  • Zoro # G6303818


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215F12
Zoro #
G6303818
UPC #
026508266946
Country of Origin
United States

Dimensions

Spout Length
5 1/2 in
Overall Height
6 1/2 in
Spout Height
4 1/2 in
Overall Width
12 1/2 in
For Surface Thickness - Maximum
2 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
4 1/2 in
Spout Outlet Height
2 7/8 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Series
M-Dura
Drain Type
None
Standards
ASME A112.18.1/CSA B125.1
Valve Type
Ceramic Disc
Connection
1/2 MNPT
Replacement Cartridge
4NEF5
Faucet Spout
Brass
ADA Compliance
ADA Compliant
Temp. Control
No
Includes
Mounting Hardware
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 1/2 in
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
No
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
52000
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Aerated
For Location
Bathroom
Number of Mounting Holes
2
Legend Style
Color
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.