Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bayhill 1H Kit Harc Hs Srs

  • Mfr # 87301SRS

  • Zoro # G812371128


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Length
24.5 in
Width (In.)
12.25 in
Standards
Lead Law Compliant
Depth (In.)
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87301SRS
Zoro #
G812371128
UPC #
26508222478
Country of Origin
Taiwan, Province of China

Dimensions

Length
24.5 in
Width (In.)
12.25 in
Depth (In.)
3.63 in

Details

Finish
Spot Resist Stainless
Standards
Lead Law Compliant
Flow (GPM)
1.5 GPM (5.7 L/min) max.

Description

  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle
  • •lever handle makes it easy to adjust the water
  • •includes side spray hose for convenient, flexible cleaning at the sink
  • •powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.