
Bayhill One-Handle High Arc Kitchen Faucet in Matte Black
Mfr # 87301BL
Zoro # G210331694
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87301BL
Zoro #
G210331694
UPC #
26508336953
Country of Origin
United States
Dimensions
Depth
3.8 in
Overall Length
24.5 in
Overall Width
12.3 in
Details
Finish
Matte Black
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Color/Finish
Black
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Typical Application
Kitchen
Includes
Side spray hose
Description
- •Matte black finish is the perfect complement to modern spaces
- •Features duralock(tm) quick connect system for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Includes side spray hose for convenient, flexible cleaning at the sink
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.