Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Pan Washer Retro Fit Kit

  • Mfr # 8310BPWR

  • Zoro # G908589772


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Commercial
Height
4.4 in
Width
9.375 in
Length (In.)
9.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310BPWR
Zoro #
G908589772
UPC #
26508240151
Country of Origin
China

Dimensions

Height
4.4 in
Width
9.375 in
Length (In.)
9.313 in

Details

Finish
Chrome
Residential Commercial
Commercial

Description

AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage


  • •durable solid brass body construction with chrome finish
  • •advanced handle design for superior strength and substantial leak protection
  • •pivot arm o-ring provides consistent seal integrity
  • •spray arm alignment feature ensures spray is consistently centered into fixture
  • •ergonomic and aesthetic design
  • •chrome plated spray face with optimized spray pattern and force

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.