Zoro Homepage

Belfield 18" Grab Bar

  • Mfr # YG6418NL

  • Zoro # G701237597


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length
3.35
Finish
Polished Nickel
Width
2.96
Height
21.89
Weight
2.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG6418NL
Zoro #
G701237597
UPC #
34584029423
Country of Origin
Unknown

Dimensions

Length
3.35
Width
2.96
Height
21.89

Details

Finish
Polished Nickel
Weight
2.05
Collection
Belfield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.