Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield 18" Towel Bar

  • Mfr # YB6418NL

  • Zoro # G201234546


product price: $70.95
/ea

Key Features

Finish
Polished Nickel
Collection
Belfield
Width
2.76
Height
17.72
Length
4.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6418NL
Zoro #
G201234546
UPC #
34584029706
Country of Origin
Unknown

Dimensions

Width
2.76
Height
17.72
Length
4.53

Details

Finish
Polished Nickel
Collection
Belfield
Weight
1.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.