Zoro Homepage

Belfield 24" Double Towel Bar

  • Mfr # YB6422NL

  • Zoro # G301234859


product price: $95.09
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Collection
Belfield
Width
2.76
Height
24.13
Weight
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6422NL
Zoro #
G301234859
UPC #
34584029218
Country of Origin
Unknown

Dimensions

Width
2.76
Height
24.13
Length
4.53

Details

Finish
Polished Nickel
Collection
Belfield
Weight
2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.