Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield 24-In Towel Bar Orb

  • Mfr # YB6424ORB

  • Zoro # G312373189


product price: $71.95
/ea

Key Features

Finish
Oil Rubbed Bronze
Bar Length
4.53 in
Width
2.76 in
Height
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6424ORB
Zoro #
G312373189
UPC #
34584027207
Country of Origin
China

Dimensions

Bar Length
4.53 in
Width
2.76 in
Height
23.62 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.