Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield 24in Towel Bar in Matte Black

  • Mfr # YB6424BL

  • Zoro # G910399642


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
Width
2.76 in.
Height
23.62 in.
Length
4.53 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6424BL
Zoro #
G910399642
UPC #
34584038319
Country of Origin
China

Dimensions

Width
2.76 in.
Height
23.62 in.
Length
4.53 in.

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Included template and mounting hardware take the guesswork out of installation
  • •Metal mounting post for extra security
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.