Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Brushed Nickel M-Core 3-Series Valve Only

  • Mfr # UT3311BN

  • Zoro # G601238144


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
4.5 in
Width
7.75 in
Length
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team