Belfield Brushed Nickel M-Core 4-Series Tub/Shower

  • Mfr # UT4313EPBN

  • Zoro # G515694654


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
12.1 in
Depth (In.)
5.1 in
Width (In.)
11.5 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4313EPBN
Zoro #
G515694654
UPC #
26508347287
Country of Origin
United States

Dimensions

Length
12.1 in
Depth (In.)
5.1 in
Width (In.)
11.5 in

Details

Finish
Brushed Nickel
Standards
Watersense Listed
Color
Nickel
Flow (GPM)
1.75 GPM

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • M-CORE cartridge included with the trim
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • one-function
  • 7 3/4"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.