Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Brushed Nickel MCore Transfer MCore Transfer Valve Trim

  • Mfr # UT4301BN

  • Zoro # G101233007


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length (In.)
5.88 in
Height
3.88 in
Width
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4301BN
Zoro #
G101233007
UPC #
26508320761
Country of Origin
Unknown

Dimensions

Length (In.)
5.88 in
Height
3.88 in
Width
5.69 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.