Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Kd 2H Fixed Spt W/Ss Srs

  • Mfr # 7255SRS

  • Zoro # G512415238


product price: $336.96
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Handle Type
Single 2 Handle Lever
Width
12.28 in
Length (In.)
21.34 in
Depth
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255SRS
Zoro #
G512415238
UPC #
26508259986
Country of Origin
United States

Dimensions

Width
12.28 in
Length (In.)
21.34 in
Depth
3.23 in

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant

Description

  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •features Duralock(TM) quick connect system for easy installation
  • •two-handle lever handle makes it easy to adjust the water
  • •includes side spray hose for convenient, flexible cleaning at the sink
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.