Zoro Homepage

Belfield M-Core 2 Series Shower Only Trim in Matte Black

  • Mfr # UT2312EPBL

  • Zoro # G010399443


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Includes
M-Core 3-series cartridge
Length
12 in.
Color
Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2312EPBL
Zoro #
G010399443
UPC #
26508371459
Country of Origin
United States

Dimensions

Length
12 in.
Depth (In.)
5.3 in.
Width (In.)
11.5 in.

Details

Finish
Matte Black
Includes
M-Core 3-series cartridge
Color
Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •Full spray
  • •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.