Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield M-CORE 2 Series Tub & Shower Trim in Matte Black

  • Mfr # UT2313EPBL

  • Zoro # G510399417


product price: $562.75
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Includes
M-Core 3-series cartridge
Width (In.)
11.6 in.
Color
Black
Length
12.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2313EPBL
Zoro #
G510399417
UPC #
26508371466
Country of Origin
United States

Dimensions

Width (In.)
11.6 in.
Length
12.1 in.
Depth (In.)
5.2 in.

Details

Finish
Matte Black
Includes
M-Core 3-series cartridge
Color
Black
Standards
WaterSense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •One-function full spray
  • •7 3/4"
  • •Diverter
  • •Limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.