
Belfield M-CORE Transfer Valve Only Trim in Matte Black
Mfr # UT3322BL
Zoro # G710399491
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Includes
M-Core 3-series cartridge
Width (In.)
7.7 in.
Color
Black
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT3322BL
Zoro #
G710399491
UPC #
26508371473
Country of Origin
United States
Dimensions
Width (In.)
7.7 in.
Length
11.7 in.
Depth (In.)
4.6 in.
Details
Finish
Matte Black
Includes
M-Core 3-series cartridge
Color
Black
Standards
ADA Compliant
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •M-CORE with transfer
- •M-CORE 3 series cartridge included
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.