Zoro Homepage

Belfield Matte black 24" grab bar

  • Mfr # YG6424BL

  • Zoro # G301237287


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
3.350 in
Finish
Matte Black
Width
2.960 in
Height
27.880 in
Weight
2.350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG6424BL
Zoro #
G301237287
UPC #
34584029416
Country of Origin
Unknown

Dimensions

Length
3.350 in
Width
2.960 in
Height
27.880 in

Details

Finish
Matte Black
Weight
2.350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.