Belfield Matte Black M-Core 4-Series Tub/Shower
Mfr # UT4313EPBL
Zoro # G915694797
product price: $816.23
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color
Black
Flow (GPM)
1.75 GPM
Width (In.)
11.4 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT4313EPBL
Zoro #
G915694797
UPC #
26508372128
Country of Origin
United States
Dimensions
Width (In.)
11.4 in
Depth (In.)
5.1 in
Length
12.1 in
Details
Finish
Matte Black
Color
Black
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
Description
- matte black finish is the perfect complement to modern spaces
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- one-function
- 7 3/4"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.