Zoro Homepage

Belfield Oil Rubbed Bronze M-Core 4-Series Shower Only

  • Mfr # UT4312EPORB

  • Zoro # G515629106


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Bronze
Depth (In.)
5.2 in
Standards
Watersense Listed
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4312EPORB
Zoro #
G515629106
UPC #
26508347263
Country of Origin
United States

Dimensions

Depth (In.)
5.2 in
Length
12 in
Width (In.)
11.5 in

Details

Finish
Oil Rubbed Bronze
Color
Bronze
Standards
Watersense Listed
Flow (GPM)
1.75 GPM

Description

  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.