Zoro Homepage

Belfield One-Handle Bathroom Faucet

  • Mfr # 6402

  • Zoro # G601254243


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length (In.)
20.7 in
Height
3.1 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6402
Zoro #
G601254243
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Length (In.)
20.7 in
Height
3.1 in
Width
9.5 in

Details

Finish
Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.