Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield OR Bronze MCore Transfer MCore Transfer Valve Trim

  • Mfr # UT4301ORB

  • Zoro # G701233209


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length (In.)
5.88 in
Height
3.88 in
Width
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team