Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Pivoting Paper Holder - Nl

  • Mfr # YB6408NL

  • Zoro # G312371321


product price: $72.99
/ea

Key Features

Finish
Polished Nickel
Width
3.54 in
Depth
7.87 in
Length
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6408NL
Zoro #
G312371321
UPC #
34584029713
Country of Origin
China

Dimensions

Width
3.54 in
Depth
7.87 in
Length
5.12 in

Details

Finish
Polished Nickel

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •pivoting paper holder
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.