
Belfield Posi-Temp Shower Only Trim in Matte Black
Mfr # T2312EPBL
Zoro # G810399568
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Depth (In.)
5.12 in.
Width (In.)
11.42 in.
Standards
WaterSense Listed; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2312EPBL
Zoro #
G810399568
UPC #
26508371411
Country of Origin
United States
Dimensions
Depth (In.)
5.12 in.
Width (In.)
11.42 in.
Length
12.13 in.
Details
Finish
Matte Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant
Color
Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •Full spray
- •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.