
Belfield Pre-Rinse Spring Orb
Mfr # 5927ORB
Zoro # G108589817
product price: $542.14
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Residential Commercial
Residential
Width
14.5 in
Height
3.8 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5927ORB
Zoro #
G108589817
UPC #
26508358108
Country of Origin
United States
Dimensions
Width
14.5 in
Height
3.8 in
Length (In.)
26.7 in
Details
Finish
Oil Rubbed Bronze
Residential Commercial
Residential
Standards
Lead Law Compliant
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.