Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Robe Hook Ch

  • Mfr # YB6403CH

  • Zoro # G712377800


product price: $34.19
/ea

Key Features

Finish
Chrome
Bar Length
3.54 in
Width
3.35 in
Height
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB6403CH
Zoro #
G712377800
UPC #
34584027078
Country of Origin
China

Dimensions

Bar Length
3.54 in
Width
3.35 in
Height
4.13 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •mounting system simplifies installation
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.