Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Tank Lever Brushed Nickel

  • Mfr # YB6401BN

  • Zoro # G0169375


product price: $57.79
/ea

Key Features

Fits Brand
Belfield
For Use With
Most Toilet Styles
Sub-Category
Accessories
Color/Finish
Brushed Nickel
Size
1.7" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6401BN
Zoro #
G0169375
UPC #
034584027030
Country of Origin
China

Dimensions

Size
1.7" H

Details

Item
Belfield Tank Lever Brushed Nickel
Fits Brand
Belfield
For Use With
Most Toilet Styles
Sub-Category
Accessories
Color/Finish
Brushed Nickel
Material
Tank Lever: Zinc; Arm: Plastic
Finish
Brushed Nickel
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic

Description

Belfield Tank Lever Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.