Zoro Homepage

Belfield Tank Lever Oil Rubbed Bronze

  • Mfr # YB6401ORB

  • Zoro # G0169253


product price: $64.99
/ea

Key Features

Fits Brand
Belfield
Sub-Category
Accessories
Size
1.7" H
Color/Finish
Oil Rubbed Bronze
Material
Tank Lever: Zinc; Arm: Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6401ORB
Zoro #
G0169253
UPC #
034584027054
Country of Origin
China

Dimensions

Size
1.7" H

Details

Item
Belfield Tank Lever Oil Rubbed Bronze
Fits Brand
Belfield
Sub-Category
Accessories
Color/Finish
Oil Rubbed Bronze
Material
Tank Lever: Zinc; Arm: Plastic
Finish
Oil Rubbed Bronze
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Type
Tank Lever

Description

Belfield Tank Lever Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.