
Belfield Three Globe Light Orb
Mfr # YB6463ORB
Zoro # G412415871
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Height
8.63 in
Length
25.75 in
Width
11.13 in
Housing Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB6463ORB
Zoro #
G412415871
UPC #
34584027405
Country of Origin
China
Dimensions
Height
8.63 in
Length
25.75 in
Width
11.13 in
Details
Housing Finish
Oil Rubbed Bronze
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •supports up to 100 watt max bulbs
- •three globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •standard 110 voltage
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.